Buy more than* S$200* and get FREE SHIPPING

  • L300 Radius Gage Set

L300 Radius Gage Set L-300M6

Item.#
03355712
Mfr.#
L-300M6
Package Qty.
1Set
Ship pack of
1
1,049.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Purpose
R section, R section
Scale Pitch (mm)
0.1
Number of Sheets
20 sheets
Contents
4.1 to 6.0mm 20 sheets (0.1 Tobi)
Material
Stainless steel
Tolerance Grade (mm)
+/-0.03
Range (mm)
4.1 to 6.0