Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L300 Radius Gage Set

L300 Radius Gage Set L-300ME

Item.#
03355721
Mfr.#
L-300ME
Package Qty.
1Set
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
R section, R section
Scale Pitch (mm)
0.5
Number of Sheets
8 sheets
Contents
21.5 to 25.0mm 8 sheets (0.5 Tobi)
Material
Stainless steel
Tolerance Grade (mm)
+/-0.03
Range (mm)
21.5 to 25.0