Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L300 Radius Gage Set

L300 Radius Gage Set L-300MG

Item.#
03355746
Mfr.#
L-300MG
Package Qty.
1Set
Ship pack of
1
1,309.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
R section, R section
Material
Stainless steel
Tolerance Grade (mm)
+/-0.05
Contents
31.0 to 38.0mm 8 sheets (1.0 Tobi)
Range (mm)
31.0 to 38.0
Scale Pitch (mm)
1.0
Number of Sheets
8 sheets