Buy more than* S$200* and get FREE SHIPPING

  • L300 Radius Gage Set

L300 Radius Gage Set L-300MH

Item.#
03355755
Mfr.#
L-300MH
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2,579.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
R section, R section
Number of Sheets
12 sheets
Material
Stainless steel
Contents
39.0 to 50.0mm 12 sheets (1.0 Tobi)
Tolerance Grade (mm)
+/-0.05
Range (mm)
39.0 to 50.0
Scale Pitch (mm)
1.0