Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Clamp

Measuring Clamp MC-300S

Item.#
03355886
Mfr.#
MC-300S
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opening Range (mm)
10
Squareness (mm)
+/-0.015
Width (mm)
30
Parallelism (mm)
+/-0.01
Weight (g)
150
Length (mm)
55