Buy more than* S$200* and get FREE SHIPPING

  • Welding Grooves Gauge
  • Welding Grooves Gauge
  • Welding Grooves Gauge

Welding Grooves Gauge NWG-94

4.00 (1)
Item.#
03356001
Mfr.#
NWG-94
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Range (degree)
(Bevel groove angle measurement) 0-85 (five tovey) (general angle measurement) 0-50 (five tovey)
Measuring Range (mm)
(Measured flat-fillet weld overlay)20 (Swollen throat thickness measurement)20 (Measurement of plate-round bar)20 (Hole diameter measurement route interval and crevice) 0.5 - 10(0.5tovey)
Type
Welding gauge
Pricision (mm)
0.2 Within
Material
Stainless material
Description 2
To any measurement of welding work
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of accuracy of iron / aluminum products Dimension check
4
From Japan
On 2016-01-26 15:00:38
Although it was very small and convenient, I thought it would be nice if the movements and the like move a little more quickly. I thought that there would be memory dedicated to each measuring part.
This review is about item#03356001.