Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base

Magnetic Base NO.130

2.00 (1)
Item.#
03356017
Mfr.#
NO.130
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Micromotion Mechanism (Adjustment Range)
4
Magnetic Force (k)
15
Base Dimensions (mm)
phi30
Accessories
80mm extension holder arm
Unit Height (mm)
130
Weight (kg)
0.23
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of workpieces and core
2
From Japan
On 2010-11-02 21:16:18
Is the magnetic force a little weak? Also, since the strength of the product is weak, it is generally weak.
This review is about item#03356026.