Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Pitch Gauges

Screw Pitch Gauges No.475

4.50 (2)
Item.#
03356157
Mfr.#
No.475
Package Qty.
1Set
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
60
Number of Sheets
26 sheets
Pricision (mm)
+/- 0.07 (3 to 9 pile/inch), +/- 0.05 (10 to 32 pile/inch)
Contents
3, 1 2/4, 4, 1, 2, 5, 5, 1, 2, 6, 7, 8, 9, 10, 11, 11, 1, 2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32 pile/inch 1 piece each, total of 26 sheets.
Range
3-80 pile
Material
Gauge steel sheet (SPCC)
Description 2
W is Witt, M is Metrics, U is Unified screws.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:06:26
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#03355441.
Used for checking screw specifications during maintenance
4
From Japan
On 2012-06-27 15:34:18
I am satisfied, but I think that it is a little rusty. Because it is not a micrometer level gauge, it can not be a rustproof coat ~
This review is about item#03355457.