Buy more than* S$200* and get FREE SHIPPING

  • Small Pressure Gauge
  • Small Pressure Gauge
  • Small Pressure Gauge

Small Pressure Gauge KOT-211A-0.6MPa

4.00 (1)
Item.#
03356525
Mfr.#
KOT-211A-0.6MPa
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
50
Case Shape
No A-type vertical spit
Joint Size
G1/4B (PF)
Measuring Range (MPa)
0 to 0.6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To see the pressure of blowing
4
From Japan
On 2014-11-11 19:48:38
Although it may be easy to see, the needle is too blurred before and after medium pressure
This review is about item#03356516.