Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Small Pressure Gauge
  • Small Pressure Gauge
  • Small Pressure Gauge

Small Pressure Gauge KOT-211A-1MPa

4.00 (1)
Item.#
03356534
Mfr.#
KOT-211A-1MPa
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
50
Case Shape
No A-type vertical spit
Joint Size
G1/4B (PF)
Measuring Range (MPa)
0 to 1.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To see the pressure of blowing
4
From Japan
On 2014-11-11 19:48:38
Although it may be easy to see, the needle is too blurred before and after medium pressure
This review is about item#03356516.