Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Manometer
  • General-Purpose Manometer
  • General-Purpose Manometer
  • General-Purpose Manometer

General-Purpose Manometer HNT-221A-0.3MPa

4.22 (9)
Item.#
03356595
Mfr.#
HNT-221A-0.3MPa
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
General-purpose pressure gauge
Measuring Range (MPa)
0 - 0.3
Case Shape
A type and vertical type with no flange.
Outer Diameter (phi mm)
60
Joint Size
G1/4B (PF)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
The pressure gauge of the compressor purchased online is defective / replaced
5
From Japan
On 2017-11-08 16:07:50
It is a very good thing. ------------------------------------
This review is about item#3356647.
Machine maintenance
5
From Japan
On 2017-05-10 17:58:03
We do not have any problem on quality, we use it because it can be obtained cheaply and quickly.
This review is about item#19253142.
Confirm water pressure
5
From Japan
On 2017-04-11 15:58:24
I buy it every year, I feel that it is a satisfactory quality functionally. Since it is measuring the water pressure, it seems that it will not come if it is attached to a cold winter.
This review is about item#3356586.
Direct water connection measurement of sprinkler terminal water discharge pressure
5
From Japan
On 2016-11-23 18:27:14
Because the measurement range of the pressure gauge was made small, proper pressure measurement was possible.
This review is about item#3356586.
Compressor pressure measurement
3
From Japan
On 2016-05-14 22:43:34
Although the exterior was good with stainless steel, the part of the screw was receiving rust for chrome plating. I thought it was disappointing there. (The use period is about 3 years inland and is used for residential area storage (wet in heavy rain).
This review is about item#19253185.
For compressor broken pressure gauge replacement
4
From Japan
On 2014-05-20 19:09:07
Despite being inexpensive, there were no problems in terms of function. Attention is necessary because there is a difference in the size of the connection part.
This review is about item#03356656.
Used for water supply
1
From Japan
On 2014-04-13 14:46:55
The product is okay with water due to lack of explanation and use value by unit mistake of gauge value No value,
This review is about item#03356674.
Hydraulic pressure test etc.
5
From Japan
On 2014-04-10 17:56:08
Although the price is cheap, pressure gauge accuracy can also be used without problems. For photography, I'd like to purchase a little larger gauge part next time.
This review is about item#03356647.
For mini tomato cultivation drip irrigation
5
From Japan
On 2013-08-18 19:09:09
I irrigate it with an infusion tube, so I need a pressure gauge for hydraulic pressure very useful.The previous pressure gauge used for 15 years It became old and the pressure got erroneous, so it replaced it .
This review is about item#03356604.