Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge, All Purpose
  • Pressure Gauge, All Purpose
  • Pressure Gauge, All Purpose

Pressure Gauge, All Purpose HNT-221A-16MPa

2.50 (2)
Item.#
03356701
Mfr.#
HNT-221A-16MPa
Package Qty.
1PC
Ship pack of
1
38.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
60
Measuring Range (MPa)
0 - 16
Type
General-purpose pressure gauge
Joint Size
G1/4B (PF)
Case Shape
With no A type vertical type flange
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Use as a hydraulic pressure gauge.
4
From Japan
On 2014-11-19 13:28:29
For durability it is under investigation, but I would like to price down.
This review is about item#03356726.
Machinery of the hydraulic gauge
1
From Japan
On 2009-11-14 07:07:24
In 1 out your week, the needle tip is bent down a little.
This review is about item#03356692.