Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge, All Purpose
  • Pressure Gauge, All Purpose
  • Pressure Gauge, All Purpose
  • Pressure Gauge, All Purpose

Pressure Gauge, All Purpose HNT-221A-3.5MPa

3.33 (6)
Item.#
03356753
Mfr.#
HNT-221A-3.5MPa
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
60
Case Shape
A type and vertical type with no flange.
Type
General-purpose pressure gauge
Dimensions f (mm)
14
Material (case)
Chrome-plated iron
Dimension H (mm)
87.5
Measuring Range (MPa)
0 - 3.5
Description 2
It is the product which was manufactured based on the JIS standard and whose quality and performance was stable.
Joint Size
G1/4B (PF)
Dimensions d (inch)
1/4
Dimensions n (mm)
11.5
Dimension h (mm)
56
Pricision
+/-1.6%F.S
Dimensions L (mm)
14
Material (connection)
Co., Ltd. C3604(Bourdon tube) C2700T
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Power atomizer
5
From Japan
On 2017-09-20 19:18:53
I am worried because it is a general purpose but it is used without problems. It is big and the numbers are easy to see.
This review is about item#3356683.
High-pressure washing machine
1
From Japan
On 2017-08-08 20:01:10
At first I was fine but it broke down on the way. Not durable Somehow Monotaro san.
This review is about item#3356726.
To make woodwooding machine (hydraulic pressure) and to know the pressure
5
From Japan
On 2017-07-07 15:13:46
Since it was a human being for a long time, although Pascal display had a sense of incompatibility at the beginning, it was treated as a problem of familiarity.
This review is about item#03356726.
Equipment Maintenance
4
From Japan
On 2017-05-02 16:41:12
I bought it for exchange with an existing one. I can use it without problems.
This review is about item#03356701.
Use it as a gauge of hydraulic pressure.
4
From Japan
On 2014-11-19 13:28:29
We are investigating durability, but I would like to price down.
This review is about item#03356726.
Machine hydraulic gauge
1
From Japan
On 2009-11-14 07:07:24
In one week after using it, the tip of the needle turned slightly downward.
This review is about item#03356692.