Buy more than* S$200* and get FREE SHIPPING

  • General Purpose Pressure Gauge
  • General Purpose Pressure Gauge
  • General Purpose Pressure Gauge

General Purpose Pressure Gauge HNT-331A-0.25MPa

5.00 (1)
Item.#
03356762
Mfr.#
HNT-331A-0.25MPa
Package Qty.
1PC
Ship pack of
1
32.98 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
75
Measuring Range (MPa)
0 to 0.25
Joint Size
G3/8B (PF)
Case Shape
No A-type vertical spit
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
All of the pressure gauge that have not updated the traditional Kg / cm2 have replaced all of the meter to update to Pa.
5
From Japan
On 2014-08-28 09:03:25
This facility is water pressure because the heat source supply facilities of the same specifications as the DHC, in order to confirm the time of visual daily inspection of such return pressure It is using. Since the unified are grateful from Birumen administrator.
This review is about item#03356884.