Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General-Purpose Manometer
  • General-Purpose Manometer
  • General-Purpose Manometer
  • General-Purpose Manometer

General-Purpose Manometer HNT-331A-0.2MPa

5.00 (2)
Item.#
03356796
Mfr.#
HNT-331A-0.2MPa
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
75
Type
General-purpose pressure gauge
Case Shape
A type and vertical type with no flange.
Joint Size
G3/8B (PF)
Measuring Range (MPa)
0 - 0.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of damaged parts
5
From Japan
On 2018-04-13 11:38:56
It was my first time to use it, but I was particularly satisfied with the delivery date.
This review is about item#3356814.
All meters were replaced in order to update all the pressure gauges of Kg / cm 2 which have not been updated to Pa.
5
From Japan
On 2014-08-28 09:03:25
Since this facility is a heat source supply facility with the same specification as DHC, it is used for visually checking water supply pressure, return pressure etc. during daily inspection. It was appreciated by the Burmen administrator because it was unified.
This review is about item#03356884.