Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Manometer
  • General-Purpose Manometer
  • General-Purpose Manometer

General-Purpose Manometer HNT-331A-0.4MPa

5.00 (1)
Item.#
03356814
Mfr.#
HNT-331A-0.4MPa
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
75
Measuring Range (MPa)
0 to 0.4
Joint Size
G3/8B (PF)
Case Shape
No A-type vertical spit
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
All meters were replaced in order to update all the pressure gauges of Kg / cm 2 which have not been updated to Pa.
5
From Japan
On 2014-08-28 09:03:25
Since this facility is a heat source supply facility with the same specification as DHC, it is used for visually checking water supply pressure, return pressure etc. during daily inspection. It was appreciated by the Burmen administrator because it was unified.
This review is about item#03356884.