Buy more than* S$200* and get FREE SHIPPING

  • General Purpose Vacuum Gauge
  • General Purpose Vacuum Gauge
  • General Purpose Vacuum Gauge

General Purpose Vacuum Gauge HNT-341A- -0.1MPa

1.00 (1)
Item.#
03356954
Mfr.#
HNT-341A- -0.1MPa
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
C3604
Material (case)
Aluminium (gold color)
Pricision
+/-1.6% F.S
Measuring Range (MPa)
-0.1 - 0
Case Shape
A type and vertical type with no flange.
Materias (Bourdon Tube)
C2700T
Connection Thread
G3/8B(PF)
Outer Diameter (phi mm)
100
Connection Screw (inch)
G3/8B
Type
General purpose vacuum gauge
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Check water absorption pressure of pump
1
From Japan
On 2015-06-02 16:57:04
Purchase 3 pieces, if one of them is used once, the needle is shaken out and unusable. From the price it is like this.
This review is about item#03356954.