Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge
  • Pressure Gauge
  • Pressure Gauge
  • Pressure Gauge

Pressure Gauge IPT-441B-50MPa

Item.#
03357487
Mfr.#
IPT-441B-50MPa
Package Qty.
1PC
Ship pack of
1
93.06 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Joint Size
G1/2B
Case Shape
B-type vertical flanged
Measuring Range (MPa)
0 to 50
Measuring Range
0 to 50MPa
Type
General pressure gauge