Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge DU 1/4 60x1MPa, Embedded
  • Pressure Gauge DU 1/4 60x1MPa, Embedded
  • Pressure Gauge DU 1/4 60x1MPa, Embedded

Pressure Gauge DU 1/4 60x1MPa, Embedded HNT-221D-1.6MPa

5.00 (1)
Item.#
03357584
Mfr.#
HNT-221D-1.6MPa
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Case Shape
Embedded D-type
Outer Diameter (phi mm)
60
Measuring Range
0 to 1.6MPa
Type
General-purpose pressure gauge
Joint Size
G1/4B
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment repair
5
From Japan
On 2015-02-23 17:31:17
Until now, we have been using the same model, so it is continuous use. Price is reasonable ...
This review is about item#03357566.