Buy more than* S$200* and get FREE SHIPPING

  • Clamp Bar
  • Clamp Bar
  • Clamp Bar
  • Clamp Bar

Clamp Bar

4.00 (3)
Item.#
03357707
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
Attached to the left and right mirror bolts or the like. Stay hole phi 10mm_ bar outside diameter phi 22.2mm clamp effective length 58mm
Color
black
Specification
1) Ideal for mounting bar clamp type mobile, drink holder, 2) Wide adjustment range, 3) Drop out prevention cord mounting hole, with resin cap
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For installing gyroscope's smart holder
5
From Japan
On 2017-03-06 00:40:50
Attached to a gyro canopy that can not install a smart holder at all, such as a handle bar. Remove the inner cowl of the handle, drill a hole in M8 (mounting hole of the clamp bar itself M10), prepare the bolt and nut, attach it to the inner cowl and finish. There was no particular problem. If you say it daringly, I would like you to turn on the bolt nut set for installation ...
This review is about item#46176278.
It is used in joint tightening to the rearview mirror of the bike.
3
From Japan
On 2017-02-08 09:24:28
1, I want the round bar to be a little lighter. 2, I would like a painted hexagon nut as well. 3, Since it is a nut stop, it moves in the front and back, but it is only necessary to adjust the vertical direction.
This review is about item#46176278.
For installing NavyStay or USB power supply
4
From Japan
On 2016-09-29 18:32:48
If the pipe part is 3 to 5 cm more long, it will be even better!
This review is about item#3357707.