Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Hook Knife, L type
  • Snap Off Hook Knife, L type
  • Snap Off Hook Knife, L type
  • Snap Off Hook Knife, L type

Snap Off Hook Knife, L type 107B

by OLFA
5.00 (2)
Item.#
03357724
Mfr.#
107B
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0701
Compatible Blades and Cutters
Hook cutter L-type blade (XB107), Hook cutter L type spare blade (XB107)
TRUSCO Part Number
360-7348, 360-7348
2014 TRUSCO Published Page
2-0674
Overall Length (mm)
125, 125
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For cutting thread, sheet, net, etc.
5
From Japan
On 2016-08-23 21:01:05
Unlike a straight blade cutter, I find it useful to cut things close to the place I want to cut and not cut (fabric sewing thread etc.) I think that it is useful in many ways.
This review is about item#3357724.
Cutting of the binding band clamp 60
5
From Japan
On 2016-04-18 09:24:50
Work efficiency has increased and it has been completed in a short time. It does not hurt himself or the surrounding thing more than a normal cutter and it is safe.
This review is about item#03357724.