Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement Blade for hook cutter L type

Replacement Blade for hook cutter L type XB107

by OLFA
5.00 (1)
Item.#
03357733
Mfr.#
XB107
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0701
Blade Thickness (mm)
0.8, 0.8
Blade Width (mm)
Cutting edge :: 39.5 blade of the handle: 20, Blade tip::39.5, Blade pattern: 20
Material
SK-120, SK-120
TRUSCO Part Number
360-7356, 360-7356
2014 TRUSCO Published Page
2-0674
Compatible Blades and Cutters
107B, 107B
Blade Length (mm)
90, 90
Type
L type, L type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum can cut at the time of processing alcohol
5
From Japan
On 2015-08-02 17:09:57
The cutting edge was sharp and sharp. We decided the height of beer can and juice can and cut it by turning the can and cut it but it is important that the sharpness of the cutting edge is important, It was a correct answer.
This review is about item#03357733.