Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder

Magnet Holder KM-T0025

5.00 (1)
Item.#
03357785
Mfr.#
KM-T0025
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tapped-hole Processing
There
Surface Processing
Nickel-plated
Weight (g)
120
Adsorption Strength (N [kgf])
100[10]
Screw Holes for Mounting
10mm deep M6
Outside Diameter x Height H (phi mm x mm)
phi26x30
TRUSCO Part Number
406-3821
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fabrication of jigs
5
From Japan
On 2015-04-30 15:09:24
As this product is often not available for purchase separately in other products, it is very much appreciated that it can be purchased separately. The feeling of use is no problem in particular.
This review is about item#02044585.