Buy more than* S$200* and get FREE SHIPPING

  • Bar Handle

Bar Handle

Item.#
03357944
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
52.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22.2
Inner Diameter (phi mm)
18
Overall Height (mm)
80
Overall Width (mm)
730
Color
black
Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other