|
- Item.#
- 03357987
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Outer Diameter (phi mm)
- 22.2
- Overall Width (mm)
- 670
- Color
- Red anodized
- Overall Height (mm)
- 70
- Inner Diameter (phi mm)
- 14
- Specification
- 1) Duralumin pull material use, 2) Discoloration prevention UV coat finish
|
Customers Who Viewed This Item Also Viewed