Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • High Lock Mini- Base, Mechanic Lock Type Small Size Adsorption Surface V Aspect
  • High Lock Mini- Base, Mechanic Lock Type Small Size Adsorption Surface V Aspect
  • High Lock Mini- Base, Mechanic Lock Type Small Size Adsorption Surface V Aspect

High Lock Mini- Base, Mechanic Lock Type Small Size Adsorption Surface V Aspect MB-CX

Item.#
03358013
Mfr.#
MB-CX
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position.
Adsorption Strength (N [kgf])
160[16]
Arm Mounting Screw Diameter
M5x0.8
Arm Length (mm)
46x46x39
TRUSCO Part Number
290-1170
Magnet Dimensions (mm)
28x28x29
Measuring Instrument Attachment/ Dovetail Groove
6phi x 2/6.5mm
Mechanism
V PLANE SURFACES AND SMALL MECHANICAL LOCK TYPE
Weight (kg)
0.38