Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base

Magnetic Holder Base MB-L-65

5.00 (1)
Item.#
03358031
Mfr.#
MB-L-65
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For temporal base in optical measurement for such as laser. Switching permanent magnet holder. For cases delicate adjustment and precision required., For temporal base in optical measurement for such as laser. Switching permanent magnet holder. For cases delicate adjustment and precision required.
TRUSCO Part Number
406-4003
Attachment Hole
Depth 8-M4 (interval 25)
Dimension (mm)
65x65x20
Application
For temporal base in optical measurement for such as laser. Switching permanent magnet holder. For cases delicate adjustment and precision required.
2014 TRUSCO Published Page
1-0748
Adsorption Strength (N [kgf])
200[20]
Weight (kg)
0.6
Shape
Square
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use when the metal sculpture.
5
From Japan
On 2014-11-01 14:15:20
Indeed price range is high only thing. Excellent that the strength of the magnetic force is changed at the position of the lever ON / OFF. It may be lightly.
This review is about item#03358065.