Buy more than* S$200* and get FREE SHIPPING

  • Bar Handle

Bar Handle

5.00 (1)
Item.#
03358032
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22.2
Overall Width (mm)
700
Color
black
Overall Height (mm)
80
Inner Diameter (phi mm)
18
Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on CB 400SS
5
From Japan
On 2016-12-14 16:26:06
I like the fabrication of plating and making it beautiful. Although it is a little petite system, the height of the steering wheel and the squeezing condition are just right, it got in a position that did not get tired.
This review is about item#3358048.