Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base

Magnetic Holder Base MB-L-90

5.00 (1)
Item.#
03358047
Mfr.#
MB-L-90
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For temporal base in optical measurement for such as laser. Switching permanent magnet holder. For cases delicate adjustment and precision required., For temporal base in optical measurement for such as laser. Switching permanent magnet holder. For cases delicate adjustment and precision required.
Weight (kg)
1.2
TRUSCO Part Number
406-4011
Attachment Hole
Depth 8-M4 (interval 25)
2014 TRUSCO Published Page
1-0748
Dimension (mm)
90x90x20
Adsorption Strength (N [kgf])
250[25]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for metal sculpture.
5
From Japan
On 2014-11-01 14:15:20
There are things that only price booms are expensive. It is excellent that the strength of the magnetic force can be changed at the lever ON / OFF position. It may be light.
This review is about item#03358065.