Buy more than* S$200* and get FREE SHIPPING

  • Bar Handle

Bar Handle

5.00 (1)
Item.#
03358048
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22.2
Overall Width (mm)
700
Color
Chrome-plated
Overall Height (mm)
80
Inner Diameter (phi mm)
18
Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on CB 400SS
5
From Japan
On 2016-12-14 16:26:06
I like the fabrication of plating and making it beautiful. Although it is a little petite system, the height of the steering wheel and the squeezing condition are just right, it got in a position that did not get tired.
This review is about item#3358048.