Buy more than* S$200* and get FREE SHIPPING

  • Bar Handle

Bar Handle

5.00 (1)
Item.#
03358057
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.70 SGD
ADD TO CART
Shipped after 2017-10-04
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22.2
Overall Height (mm)
75
Inner Diameter (phi mm)
14
Color
Silver anodized
Overall Width (mm)
670
Specification
Duralumin pull material use
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on CB 400SS
5
From Japan
On 2016-12-14 16:26:06
I like the fabrication of plating and making it beautiful. Although it is a little petite system, the height of the steering wheel and the squeezing condition are just right, it got in a position that did not get tired.
This review is about item#3358048.