Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bar Handle

Bar Handle

5.00 (1)
Item.#
03358066
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
77.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22.2
Overall Width (mm)
670
Color
Blue anodized
Overall Height (mm)
75
Inner Diameter (phi mm)
14
Specification
1) Duralumin pull material use, 2) Discoloration prevention UV coat finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on CB 400SS
5
From Japan
On 2016-12-14 16:26:06
I like the fabrication of plating and making it beautiful. Although it is a little petite system, the height of the steering wheel and the squeezing condition are just right, it got in a position that did not get tired.
This review is about item#3358048.