Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bar Handle

Bar Handle

5.00 (1)
Item.#
03358258
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
75.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other
Overall Height (mm)
80
Inner Diameter (phi mm)
18
Outer Diameter (phi mm)
22.2
Overall Width (mm)
645
Color
Chrome-plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handle change of GN125H
5
From Japan
On 2017-01-19 15:40:10
I attached a condor handle to GN125H. Since it is mounted in the positive direction, the height is not greatly different from the conch handle. If it is reversed, I think that it is necessary to take countermeasures such as interference with the tank, not being able to lock the handle unless it is a thin fuel tank. Although the master cylinder of the front brake becomes slightly slanted, it seems to be problematic.
This review is about item#3358258.