Buy more than* S$200* and get FREE SHIPPING

  • Pin For Impact Sockets

Pin For Impact Sockets PIN3522S

4.33 (3)
Item.#
03358363
Mfr.#
PIN3522S
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g/pc)
1.8
Overall Length (mm)
22
TRUSCO Part Number
281-7047
Diameter (phi mm)
3.5
Type
Pin ? O-ring
Compatible Models
4A-08 to 18,4 A-22, 4A-08L to 19L, AE40-075 to 300, AA43, AA46
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Impact pin exchange
5
From Japan
On 2016-07-16 18:51:50
Impact pin ... I was looking for it without you
This review is about item#37163646.
Used instead of existing pin
3
From Japan
On 2015-09-02 20:55:12
I am using it as an existing pin unchanged. It may be bargain for a cheap price!
This review is about item#03358372.
Concluding bolts
5
From Japan
On 2014-04-12 14:31:12
I am satisfied because it is tough and long-lasting than what I always use.
This review is about item#37163673.