Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Analog Multitester

Analog Multitester AU-31

5.00 (1)
Item.#
03358546
Mfr.#
AU-31
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Resistance (omega)
20k/200k/2M/20M/200M
Weight (g)
290
Alternating Current (A)
300m/3
AC Voltage (V)
300m (about 1Mohm) / 3/12/60/300/1000 (10Mohm or more)
Dimensions (Height H x Width W x Depth D) (mm)
48x110x124
Direct Current (A)
+/-300m/3
DC Voltage (V)
+/- 300m (about 1Mohm) / 3/12/60/300/1000 (10Mohm or more)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric circuit test, transistor test etc.
5
From Japan
On 2015-05-17 03:16:07
○ When it is an ordinary analog tester, a lot of switching of range is necessary, and it used to be exhausted in one year before. Since AU - 31 and AU - 32 are auto ranges, they can be used for several years. Since the input impedance is 10 M, it can be measured with confidence. You can not use cry plants until you do not level them. ○ Requirement It is difficult to turn on and off with a beeping sound on the continuity test
This review is about item#03358555.