Buy more than* S$200* and get FREE SHIPPING

  • Analog Multi Tester

Analog Multi Tester AU-32

5.00 (1)
Item.#
03358555
Mfr.#
AU-32
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Resistance (omega)
20k/200k/2M/20M/200M
Weight (g)
290
Direct Current (A)
+/-250micro/2.5m/25/250m/2.5
DC Voltage (V)
+ /-250m (About 1Mohm) / 2.5/10/50/250/500 (10Mohm or more)
Dimensions (Height H x Width W x Depth D) (mm)
48x110x124
Type
Analog multi-tester
Alternating Current (A)
250micro / 2.5m / 25m / 250m / 2.5
AC Voltage (V)
250m (About 1Mohm) / 2.5/10/50/250/500 (10Mohm or more)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Test of the electrical circuit, the test of the transistor other
5
From Japan
On 2015-05-17 03:16:07
Many require ○ normal range switching of it's analog tester Previously it had been consumed in one year. AU-31, AU-32 is a few years since the auto range is used. In addition to or input impedance can be measured with confidence so 10M. Weak point can not be used and not to the horizontal. ○ demand ON with a beep to continuity test, it is hard there, if possible OFF
This review is about item#03358555.