Buy more than* S$200* and get FREE SHIPPING

  • Clamp Meter

Clamp Meter CAM600S

Item.#
03358573
Mfr.#
CAM600S
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conductor Size (mm)
10x50
Alternating Current (A)
6/15/60/150/600
Temperature
-10 to +200deg C
Resistance (omega)
1k/100k
Dimensions (Height H x Width W x Depth D) (mm)
221x97x43
Weight (g)
420
Clamp Opening Diameter (phi mm)
36
Frequency Characteristics
50/60Hz
DC Voltage (V)
60
AC Voltage (V)
150/300/600
Withstand Voltage
5550VAC
Type
Clamp Meters