Buy more than* S$200* and get FREE SHIPPING

  • Digital Clamp Meter

Digital Clamp Meter DCM-22AD

5.00 (1)
Item.#
03358756
Mfr.#
DCM-22AD
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conductor Size (mm)
10x21
Display Digit
1999
DC Voltage (V)
2/20/200/500
AC Voltage (V)
2/20/200/500
Withstand Voltage
2000VAC
Type
Clamp Meters
Clamp Diameter (phi mm)
23
Frequency Characteristics
40 to 400Hz(ACA),40 to 500Hz(ACV)
Resistance (omega)
2k/20k/200k/2000k
Dimensions (Height H x Width W x Depth D) (mm)
179x56x26.5
Weight (g)
140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of direct current
5
From Japan
On 2017-11-17 16:08:31
Apart from the high price, the material of the main body is plastic and the feeling of moving the clamps is also cheap, but it is stable, so there is no problem. It is good that it is compact and lightweight.
This review is about item#3358756.