Buy more than* S$200* and get FREE SHIPPING

  • Clamp Meter

Clamp Meter DCM400

Item.#
03358774
Mfr.#
DCM400
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Check
Guided communication buzzer
Alternating Current (A)
40/400
Resistance (omega)
400
Dimensions (Height H x Width W x Depth D) (mm)
193x50x28
Cycle(Hz)
(Electric current) 20-4 k / 10 k_ (Voltage) 4k/40k/400k/1M
Type
Clamp meter
Accessories
Test lead (TL-88)/Cellphone case ( CDCM400) Manual
Clamp Diameter (phi mm)
25
DC Voltage (V)
400/600
AC Voltage (V)
400/600
Withstand Voltage
3700 Vmrs or less
Weight (g)
About 230
TRUSCO Part Number
284-8473