Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamp Meter
  • Clamp Meter
  • Clamp Meter

Clamp Meter DCM400AD

4.75 (4)
Item.#
03358783
Mfr.#
DCM400AD
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clamp Diameter (phi mm)
25
Alternating Current (A)
40/400
Resistance (omega)
400
Dimensions (Height H x Width W x Depth D) (mm)
193x50x28
Weight (g)
About 230
TRUSCO Part Number
284-8481
Direct Current (A)
40/400
DC Voltage (V)
400/600
AC Voltage (V)
400/600
Withstand Voltage
3700 Vmrs or less
Type
Clamp meter
Accessories
Test lead (TL-88)/Cellphone case ( CDCM400) Manual
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for voltage measurement.
5
From Japan
On 2014-11-17 14:30:03
I have used it for many years and it is useful. It is good that you do not want to purchase frequently, so it is a problem that you do not want to become a product that has been sold as it is in trouble.
This review is about item#03358783.
It is a mechanic of a car.
5
From Japan
On 2014-10-05 18:42:06
Even professional work has the best usability. I will buy the same one again if it drops or breaks. Even in terms of price, it is cheap to disqualify from things with unnecessary functions recommended by other goods stores at a pretty low price.
This review is about item#03358783.
Voltage measurement of the outlet, current check.
4
From Japan
On 2013-06-10 17:55:32
In order to measure the voltage drop when the extension cord was used, it was necessary to make a take out receptacle for measurement and a female, but it was easy to measure with the auto measurement function.
This review is about item#03358783.
Management of welding machine
5
From Japan
On 2009-09-30 16:44:47
I think that the function is many in size / price split.
This review is about item#03358783.