Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Clamp Meter

Clamp Meter DCM60L

5.00 (1)
Item.#
03358817
Mfr.#
DCM60L
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This is clamp meter for low pressure. Use under 600V circuit or less.
Accurate Temperature and Humidity Range
BETWEEN 18 AND 28 degree C BELOW 80% RH NO CONDENSATION
Clamp Diameter (phi mm)
21
Alternating Current (A)
200/600
Display Digit
1999
Resolution Capability
0.01A
AC Voltage (V)
200/600
Withstand Voltage
3700 Vmrs or less
Type
Clamp meter
Specification
IEC1010 CAT II 600V CAT III 300V
Purpose
For AC current measurement For AC voltage measurement For resistance measurement For continuity check
Electrical Connection Range (buzzer) (ohm)
About 100 or less buzzer sound, open-circuit voltage: about 1.6V
Clamp Opening Diameter (phi mm)
30
Sample Rate
2
Frequency Characteristics
50Hz - 500Hz
Resistance (omega)
200
Dimensions (Height H x Width W x Depth D) (mm)
187x50x29
Weight (g)
About 200
TRUSCO Part Number
284-8490
Accessories
Carrying case (C-DCM60), Test lead (TL-88), 1.5 V AAA batteries x 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical Inspection survey
5
From Japan
On 2014-09-10 10:26:28
Cheap and durable
This review is about item#03358817.