Buy more than* S$200* and get FREE SHIPPING

  • Insulation Resistance Meter

Insulation Resistance Meter DM1008S

5.00 (1)
Item.#
03358887
Mfr.#
DM1008S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Depth D) (mm)
144x99x43
Applied Voltage (V)
1000
DC Voltage (V)
(Within +/- 5% of tolerance / maximum scale value) 60
Power
6LR61 (9V laminated alkaline battery) x 1
Weight (g)
About 310
Insulation Resistance Value Scale (Mohm)
1 - 2 - 1000 - 2000Mohm
AC Voltage (V)
600
Accessories
Test leads (TL-508Sa), carrying case (C-08S), manual
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During leakage survey
5
From Japan
On 2016-02-10 15:15:17
Because the main body is thin, it is convenient to carry, and others are using it without particular problem.
This review is about item#03358923.