Buy more than* S$200* and get FREE SHIPPING

  • Insulation Resistance Meter

Insulation Resistance Meter DM508S

5.00 (1)
Item.#
03358923
Mfr.#
DM508S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Depth D) (mm)
144x99x43
Insulation Resistance Value Scale (Mohm)
0.5 - 1 - 500 - 1000
DC Voltage (V)
60 (Allowable differential / maximum piling value, within +/- 5%)
Accessories
TEST LEADS (TL-508S), (C-08S) CARRYING CASE AND INSTRUCTION MANUAL
Weight (g)
About 310
Applied Voltage (V)
500
AC Voltage (V)
600 (Allowable differential / maximum piling value within +/- 5% [sine wave AC / 50-60 Hz])
Battery
6LR61 (9V STACKED ALKALINE BATTERIES) x 1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During leakage survey
5
From Japan
On 2016-02-10 15:15:17
Because the main body is thin, it is convenient to carry, and others are using it without particular problem.
This review is about item#03358923.