NoteBuy more than* S$200* and get FREE SHIPPING

  • Insulation Resistance Meter

Insulation Resistance Meter PDM508S

2.00 (1)
Item.#
03359142
Mfr.#
PDM508S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Applied Voltage (V)
500
DC Voltage (V)
60 (Allowable differential / maximum piling value, within +/- 5%)
Dimensions (Height H x Width W x Depth D) (mm)
144x99x43
Weight (g)
About 310
Accessories
TEST LEADS (TL-508S), (C-08S) CARRYING CASE AND INSTRUCTION MANUAL
Insulation Resistance Value Scale (Mohm)
0.05 - 0.1 - 50 - 100
AC Voltage (V)
600 (Allowable differential / maximum piling value within +/- 5% [sine wave AC / 50-60 Hz])
Power
6LR61 (9V STACKED ALKALINE BATTERIES) x 1
TRUSCO Part Number
284-8520
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used in the repair diagnosis in the environment tester.
2
From Japan
On 2007-10-12 21:41:49
Specification as using the new alkaline batteries (voltage calibrated tester be measured using just in case) directs a needle in a battery check operation where was it is in the half. Slower measurement (both equivalent to buy two).
This review is about item#03359142.