Buy more than* S$200* and get FREE SHIPPING

  • Digital Multi Meter
  • Digital Multi Meter
  • Digital Multi Meter

Digital Multi Meter PM3

4.37 (38)
Item.#
03359176
Mfr.#
PM3
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Duty Ratio
0.1 - 99%
Diode Test
Open voltage about 1.5V
Resistance (omega)
400/4k/40k/400k/4M/40M
Dimensions (Height H x Width W x Depth D) (mm)
108x56x11.5
Power
Coin type lithium battery CR2032(3V)x1
Weight (g)
85 (Body only)
TRUSCO Part Number
284-8546
Trunking
Buzzer sounds at 10ohm - 120ohm Open-circuit voltage : 0.4V
DC Voltage (V)
400m/4/40/400/500
AC Voltage (V)
4/40/400/500
Condenser Capacity (microF)
n/50n/500n/5micro/50micro/200microF
Cycle(Hz)
9.999/99.99/999.9/9.999k/60.00kHz
Type
Digital multimeter
Accessories
Notebook type case Coin cell battery
Customer Reviews
5 star 23
4 star 9
3 star 4
2 star 1
1 star 1
Review Rating: 4.37
38 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-12-19 17:29:41
Sampling is fast with the notebook type. Liquid crystal is easy to see. The selector is a rotary + button, but it's easier to switch by just rotating it.
This review is about item#3359176.
Voltage measurement of electrical goods
5
From Japan
On 2017-12-13 15:47:23
In normal electrical inspection, this function is sufficient as it is about voltage measurement and continuity check. Moreover, with the cover, the lead rod can not be broken, it is convenient to carry in the pocket, the price is cheap and very satisfied.
This review is about item#3359176.
Amp repair
3
From Japan
On 2017-12-09 14:31:51
It is compact and lightweight and easy to measure. It will take time and labor to replace when the cable is damaged. The case does not close slightly from the beginning ,,,
This review is about item#3359176.
AC voltage measurement
5
From Japan
On 2017-10-29 18:02:45
It is used for AC voltage measurement. There is no trouble at all for the purpose of use. Even if the number of units was large, it was quickly obtained, so it will be saved.
This review is about item#3359176.
I can not measure the current a bit ...
3
From Japan
On 2017-10-14 19:39:20
I wish I bought it well and bought it. I bought nothing without thinking because there were so many reviews, but No way No way. The current value can not be measured! When we measure voltage and resistance, it is thin and convenient though card type ... When measuring the current value it is troublesome to take out other testers. . ━ ('д `) ┌
This review is about item#660816.
Machine measurement
5
From Japan
On 2017-09-18 22:51:35
The design is good, thin, light and compact.
This review is about item#3359176.
Although I could use it normally
3
From Japan
On 2017-08-19 22:32:39
Is it unusual for numbers to become unstably large or small when nothing is connected? I thought it was a problem and looked for a movie and it was the same thing and it connects to the place where electricity passes properly and it stabilizes "Maybe it is OK with this" level
This review is about item#3359176.
Easy maintenance work such as battery check and electrification check
5
From Japan
On 2017-07-26 18:33:34
Because it is inexpensive, it can be used by anyone putting it in the necessary place and it was convenient because it can be measured with easy operation.
This review is about item#3359176.
Continuity check, voltage measurement, etc.
2
From Japan
On 2017-07-08 14:54:11
In 2 years or so, a part which can not be displayed on the liquid crystal display section occurred and a problem occurred in displaying the measurement result. Since the price is expensive, I will try using another manufacturer's tester in the future.
This review is about item#3359176.
Air conditioning construction
5
From Japan
On 2017-06-07 14:52:06
I have not received it yet, but if this is done I can safely do electrical work! It is! It is!
This review is about item#3359176.