Buy more than* S$200* and get FREE SHIPPING

  • Analog Multitester

Analog Multitester SH-88TR

4.50 (6)
Item.#
03359264
Mfr.#
SH-88TR
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Direct Current (A)
50micro/3m/30m/0.3m
Resistance (omega)
3k/30k/300k/3M/30M
Dimensions (Height H x Width W x Depth D) (mm)
150x100x36
Type
Analog multi-tester
DC Voltage (V)
+/- 120 m/3/12/30/120/300/1200 (20 k/v omega) (NULL) +/- 6 / 15 / 60 / 150 / 600 (40 k/v omega)
AC Voltage (V)
3/12/30/120/300/1200 (9komega/V)
Weight (g)
280
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance time
3
From Japan
On 2017-10-16 10:01:00
Because it is a product of Sanwa Electric, I can use it with confidence and I think that there is no problem.
This review is about item#3359264.
Troubleshoot of automotive electrical system
5
From Japan
On 2017-02-28 23:42:21
Extraordinary stability despite the product price range product, necessary and sufficient function, reliable measured value, recommended.
This review is about item#3359264.
Various things such as home and work
4
From Japan
On 2014-10-26 13:01:30
It is a replacement as the same type product that was used for nearly 20 years was broken. I was surprised that the familiar same type was still being sold, as expected, a well-established manufacturer. It was completely the same except that some parts of different materials were used a little, it was immediately usable. However, because the test leads made a knot and were packed, strange hooks will be attached and will not enter the storage case. I think that it is common sense to fold with the same length as the test terminal. And it seems that it was strongly pushed in, the cover of the connection terminal is deformed and difficult to insert and remove. The cover page of the instruction manual is Kusakusha. I do not think a long-established company will do such a bad thing, maybe I was grabbing a used item?
This review is about item#03359264.
Voltage measurement of each part after assembly of electronic equipment
5
From Japan
On 2014-10-25 14:26:50
The analog tester on hand was quite old, so I did not rely on accuracy and characteristics, so I bought a new one. The frequency characteristics in the expected AC voltage measurement were also described in the instruction manual, and it was necessary and sufficient function. Reliability is also felt in terms of domestic products.
This review is about item#03359264.
Time of factory electric trouble
5
From Japan
On 2014-05-30 19:52:14
Previously, Sanwa's tester has become useless, the memory replaced for a new one is easy to see and easy to use
This review is about item#03359264.
For inspection of electronic circuits
5
From Japan
On 2014-01-17 16:30:57
The price is reasonable, affordable, easy measurement, analog meter is recommended for inspection. Attached tester leads remain on the lead wire after being tied up, which is inconvenient for measurement. Replacement is necessary.
This review is about item#03359264.