Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Analog Multitester

Analog Multitester SP20

5.00 (3)
Item.#
03359273
Mfr.#
SP20
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Depth D) (mm)
144x99x41
Direct Current (A)
50micro/2.5m/25m/0.25
AC Voltage (V)
10/50/250/500 (9kohm / V)
DC Voltage (V)
0.25/2.5/10/50/100 (20kohm / V) / 500 (9kohm / v)
Type
Analog multi-tester
Resistance (omega)
2k/20k/200k/2M
Weight (g)
270
Description
The cover general application equipped with a measurement range of 20. Check capacitor range of 500microF. tilt stand with easy-to-read and deflection of meter. possible temperature measurement and DC high voltage sold separately.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when repairing a machine
5
From Japan
On 2014-10-06 08:47:05
The measuring instrument which used before was old, I bought it by exchange. While digital is currently in widespread use, the lineup of item count etc is good, so this time we wanted analogue, so we could purchase good products cheaper than other companies.
This review is about item#03359273.
For maintenance of electronic equipment
5
From Japan
On 2014-06-15 15:02:38
I have been using the same type from before. The display is big, it is a safe brand.
This review is about item#03359273.
Energization confirmation, voltage measurement etc.
5
From Japan
On 2014-05-15 18:09:49
The tester I used before was old and it can not be adjusted, so I replaced it. It has a lot of measurement ranges, and the display scale is easy to see very usefully.
This review is about item#03359273.