Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Analog Multitester

Analog Multitester SP21

5.00 (3)
Item.#
03359282
Mfr.#
SP21
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Depth D) (mm)
144x99x41
Direct Current (A)
60micro/30M/0.3
AC Voltage (V)
12/30/120/300/600
DC Voltage (V)
0.3(5komega /V)(NULL)+/-3/12/30/120/600 (20komega/V)
Type
Analog multi-tester
Resistance (omega)
2k/20k/2M
Weight (g)
About 270
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when repairing a machine
5
From Japan
On 2014-10-06 08:47:05
The measuring instrument which used before was old, I bought it by exchange. While digital is currently in widespread use, the lineup of item count etc is good, so this time we wanted analogue, so we could purchase good products cheaper than other companies.
This review is about item#03359273.
For maintenance of electronic equipment
5
From Japan
On 2014-06-15 15:02:38
I have been using the same type from before. The display is big, it is a safe brand.
This review is about item#03359273.
Energization confirmation, voltage measurement etc.
5
From Japan
On 2014-05-15 18:09:49
The tester I used before was old and it can not be adjusted, so I replaced it. It has a lot of measurement ranges, and the display scale is easy to see very usefully.
This review is about item#03359273.