Buy more than* S$200* and get FREE SHIPPING

  • Analog Multitester

Analog Multitester YX-361TR

Item.#
03359361
Mfr.#
YX-361TR
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Direct Current (A)
50micro/2.5m/25m/0.25m
Resistance (omega)
2k/20k/200k/2M/20M
Dimensions (Height H x Width W x Depth D) (mm)
150x100x37
Type
Analog multi-tester
DC Voltage (V)
0.1/0.5/2.5/10/50/250/1000(20kΩ/V)(NULL)±5/25(40kΩ/V)
AC Voltage (V)
2.5/10/50/250/1000(9kohm/V)
Weight (g)
290