Buy more than* S$200* and get FREE SHIPPING

  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat

DIC Helmet, Hard Hat SD-W

by DIC
Item.#
03360226
Mfr.#
SD-W
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
About 370
Material
FRP RESIN
Impact Absorption Liner (Polystyrene Foam)
Without
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It has especially excellent weather resistance, and heat resistance. It is not suitable for handling electrical capability.
Remarks
Immediately after being out of stock, NP chin band will change to one with one-touch hook type chin band
Color
White
TRUSCO Part Number
120-6419
Outer Dimensions (Length L x Width W x Height H) (mm)
255x208x134
Purpose
Civil engineering. Construction and cargo handling